missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Sentry™ Thermometer

Shows current, high and low temperatures simultaneously. Fisherbrand™ Traceable™ Sentry™ Thermometer instantly shows if water bath, freezer or incubator is within temperature specifications and monitors temperature of any experiment, even when you are not there.

Brand:  Fisherbrand™ 4120

 View more versions of this product

Product Code. 15233996

This item is not returnable. View return policy

Description

Description

  • Sensor and 10 ft. (3m) cable may be placed under water, in a refrigerator or in a freezer
  • Small cable diameter (1.5mm) allows refrigerator doors to close on it
  • Simple one-button operation resets high/low memories
  • A probe wire mounting bracket permits easy sensor placement
  • Unit's high-impact ABS plastic case has a flip-open stand, plastic hanging hook, magnet and Velcro™ mounting tape
  • Provides temperature readings in Farenheit
Specifications
  • Range: -58° to +158°F
  • Resolution: 1°
  • Accuracy: ±1°C
  • Dimensions: 2.68 x 2.68 x 0.76 in. (67 x 67 x 19mm)
  • Weight: 0.1 oz. (4g)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

ISO 17025, A2LA, NIST
2.5 x 2.6 in. (6.3 x 6.6 cm)
Traceable calibration report supplied by the manufacture, mounting hardware and one battery
63 mm
Provides temp. readings in Farenheit.
1.87 oz.
2.6 in.
158°F
-58°F to +158°F
6.6 cm
0.4 in.
Water bath, freezer or incubator is within temperature specification
120 in.
304.8 cm
1°F
53 g
2.5 in.
-58°F
±1°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers