missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Sentry™ Thermometer

Shows current, high and low temperatures simultaneously. Fisherbrand™ Traceable™ Sentry™ Thermometer instantly shows if water bath, freezer or incubator is within temperature specifications and monitors temperature of any experiment, even when you are not there.

£50.58 - £53.72

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.4 in.
Dimensions (L x W x H) 2.5 x 2.6 in. (6.3 x 6.6 cm)
For Use With (Application) Water bath, freezer or incubator is within temperature specification
Includes Traceable calibration report supplied by the manufacture, mounting hardware and one battery
View More Specs

Products 2
Product Code Brand Temperature Range (Metric) Accuracy Temperature Range (English) Price Quantity & Availability  
Product Code Brand Temperature Range (Metric) Accuracy Temperature Range (English) Price Quantity & Availability  
11785843
View Documents
Fisherbrand™
90011-42
-50°C to +70°C ±1°C This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15233996
View Documents
Fisherbrand™
4120
±1°F -58°F to +158°F This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Sensor and 10 ft. (3m) cable may be placed under water, in a refrigerator or in a freezer
  • Small cable diameter (1.5mm) allows refrigerator doors to close on it
  • Simple one-button operation resets high/low memories
  • A probe wire mounting bracket permits easy sensor placement
  • Unit's high-impact ABS plastic case has a flip-open stand, plastic hanging hook, magnet and Velcro™ mounting tape
Specifications
  • Range: -50° to +70°C (-58° to +158°F)
  • Resolution: 1°
  • Accuracy: ±1°C
  • Dimensions: 2.68 x 2.68 x 0.76 in. (67 x 67 x 19mm)
  • Weight: 0.1 oz. (4g)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

ISO 17025, A2LA, NIST
2.5 x 2.6 in. (6.3 x 6.6 cm)
Traceable calibration report supplied by the manufacture, mounting hardware and one battery
63 mm
1.87 oz.
2.6 in.
6.6 cm
0.4 in.
Water bath, freezer or incubator is within temperature specification
120 in.
304.8 cm
53 g
2.5 in.
Videos
SDS
Documents

Documents

Product Certifications