missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Silicone Pump Tubing
Ideal for use with food, pharmaceuticals, and other critical solutions
£69.70 - £119.00
Specifications
Product Type | Pump Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Silicone |
Overall Length (English) | 25 ft. |
Overall Length (Metric) | 7.6 m |
Product Code | Brand | Diameter (English) Inner | For Use With | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | For Use With | Price | Quantity & Availability | ||||
11701446
|
Fisherbrand™
|
3/16 in. | All Variable-Speed pumps |
£119.00
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
11761555
|
Fisherbrand™
|
1/16 in. | All Variable-Speed pumps |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Ideal for use with food, pharmaceuticals, and other critical solutions
- Replacement tubing for Variable-Speed Pump
- Can be sterilized by autoclaving
Specifications
Pump Tubing | |
Silicone | |
7.6 m |
Autoclavable | |
25 ft. |