missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Thermohygrometer with Clock

Monitor temperature, humidity, and time simultaneously, at a glance.

Brand:  Fisherbrand™ 56000-11

Product Code. 17836111

  • £82.11 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • All three parameters are displayed on screen, all the time, so you can log conditions without putting down your clipboard
  • Staff onboarding is a breeze with an enhanced, more intuitive user experience including large buttons, high-contrast text, and purposeful design
  • Reduce upkeep with boosted battery power and interior tech upgrades for higher performance
  • Features Min/Max memory, which is easily cleared at the beginning of each process
  • Maintain compliance: includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Goes anywhere, whether magnetically mounted or set on the benchtop with built-in kickstand
Specifications

Specifications

Thermohygrometer
1% RH
0°C to 50°C
AAA
High-contrast text
0.1°
4 1/4 in.
Hygrometer, hook and loop tape, AAA batteries, recalibration reminder magnet, quick start guide, and Traceable™ certificate.
20 to 90%
±5% RH mid-range, ±8% RH otherwise
±1°C
Thermohygrometer with Clock
Min/Max memory function
2 1/4 in.
1/2 in.
NIST
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Traceable™ Thermohygrometer with Clock > Type: Thermohygrometer

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.