Learn More
Fisherbrand™ TraceableLIVE™ Ultra-Low Temperature WiFi Datalogging Thermometer with Remote Notification
With FREE TraceableLIVE™ 30-day trial subscription (for one user). A simple, efficient, and reliable way to stay connected to your critical environments with smartphone, tablet or personal computer.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.32130kg
Requires : TracebleLIVE requires subscription
Description
A simple, efficient, and reliable way to stay connected to your critical environments with smartphone, tablet or personal computer.
Use the TraceableLIVE™ app†, or visit Traceablelive.com† on any browserto view your current temperatures, control your alarm parameters, view your datalogging history, view and run reports or give other team members access to the data.
- Remotely monitor temperature and more by connecting to existing WiFi
- Alerts: temperature alarm, connectivity interruption, low battery
- Cloud-based data interface that requires no local software; web, Android, Apple IOS data visibility
- Continuous data transmission and monitoring using SSL encrypted SECURE connection
- Receive Mobile Push/E-Mail/Text notifications
- Unlimited scalability — use TraceableLIVE™ in individual labs or an entire network of facilities
- Multiple point temperature calibration traceable to NIST
† Requires TraceableLIVE subscription
TraceableLIVE Subscription Cost through traceablelive.com:
- After 30-day trial, user will be required to purchase the software for continued use
- Monthly Payment Plan: $8.99 per device for 1-9 devices or $7.20 per device for 10+ devices
- Yearly Payment Plan: $100 per device for 1-9 devices or $80 per device for 10+ devices
- Demo TraceableLive software at traceablelive.com
Specifications
WiFi Datalogging Refrigerator/Freezer Thermometer | |
Mobile Push Notification, E-mail, SMS | |
1 Stainless-steel 316 Probe, Quick Start Guide, batteries, magnets, Velcro, wall mount, and Traceable™ Certificate | |
Cloud-Based Data Interface | |
±0.1°C | |
-90.00°C to +105.00°C |
Multiple-point Temperature Calibration | |
TraceableLIVE | |
Traceable Certificate which assures accuracy from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA | |
Remotely monitor temperature | |
0.01° |