Learn More
Fisherbrand™ TraceableLIVE™ Ultra-Low Temperature WiFi Datalogging Thermometer with Remote Notification
With FREE TraceableLIVE™ 30-day trial subscription (for one user). A simple, efficient, and reliable way to stay connected to your critical environments with smartphone, tablet or personal computer.
£546.00 - £585.81
Specifications
Type | Temperature Datalogger |
---|---|
Display Type | Digital |
Calibration | Multiple-point Temperature Calibration |
Alarm Types | Mobile Push Notification, E-mail, SMS |
Software Type | TraceableLIVE |
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
15661904
|
Fisherbrand™
61011-44 |
2 Stainless-steel 316 Probes, Quick Start Guide, batteries, magnets, Velcro, wall mount, and Traceable™ Certificate |
£546.00
Each |
Estimated Shipment: 06-08-2025
Log in to see stock. |
||||||
15651904
|
Fisherbrand™
90013-74 |
1 Stainless-steel 316 Probe, Quick Start Guide, batteries, magnets, Velcro, wall mount, and Traceable™ Certificate |
£585.81
Each |
Estimated Shipment: 15-08-2025
Log in to see stock. |
||||||
Description
A simple, efficient, and reliable way to stay connected to your critical environments with smartphone, tablet or personal computer.
Use the TraceableLIVE™ app†, or visit Traceablelive.com† on any browser to view your current temperatures, control your alarm parameters, view your datalogging history, view and run reports or give other team members access to the data.
- Remotely monitor temperature and more by connecting to existing WiFi
- Alerts: temperature alarm, connectivity interruption, low battery
- Cloud-based data interface that requires no local software; web, Android, Apple IOS data visibility
- Continuous data transmission and monitoring using SSL encrypted SECURE connection
- Receive Mobile Push/E-Mail/Text notifications
- Unlimited scalability - use TraceableLIVE™ in individual labs or an entire network of facilities
- Multiple point temperature calibration traceable to NIST
†Requires TraceableLIVE subscription
TraceableLIVE Subscription Cost through traceablelive.com:
- After 30-day trial, user will be required to purchase the software for continued use
- Monthly Payment Plan: $8.99 per device for 1-9 devices or $7.20 per device for 10+ devices
- Yearly Payment Plan: $100 per device for 1-9 devices or $80 per device for 10+ devices
- Demo TraceableLive software at traceablelive.com
Note: To order Standard or Premium Subscription Coupon Codes, contact Fisher Customer Service.
Specifications
Temperature Datalogger | |
Multiple-point Temperature Calibration | |
TraceableLIVE | |
Cloud-Based Data Interface | |
±0.1°C | |
-90.00°C to +105.00°C |
Digital | |
Mobile Push Notification, E-mail, SMS | |
Traceable Certificate which assures accuracy from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA | |
Remotely monitor temperature | |
0.01° |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.