missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ TraceableOne™ Single-Use USB Temperature Data Logger
The TraceableOne™ Single-Use USB Temperature Data Logger automatically generates PDF data report via USB port.
Brand: Fisherbrand™
Additional Details : Weight : 0.91170kg
Description
- LED alarm indicator for visual status indication
- Time delay of 30 minutes before logging begins for enhanced logging accuracy
- Protective plastic pouch maintains waterproof IP67 rating
- Bar code for in-house scanning
- Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
Specifications
Single-use USB Temperature Datalogger | |
16,000 Readings, 90 Day, 10 Minute Interval | |
LED Indicator | |
2 Years | |
USB | |
2°C to 8°C |
No Display | |
NIST | |
3.0 V CR2450 | |
1 | |
Temperature |