missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-Dioxin GC Columns

Analyze toxic dioxins and furan congeners with unsurpassed performance and reproducibility.

Brand:  Thermo Scientific™ 26066-4800

807.19 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15277478

  • £814.05 / Each
Estimated Shipment: 14-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Analyze toxic dioxins and furan congeners with unsurpassed performance and reproducibility with the Thermo Scientific™ TraceGOLD™ TG-Dioxin GC columns.

  • Engineered for Superior Performance
  • Isomer specificity for 2,3,7,8-TCDD and 2,3,7,8-TCDF achieved with a single GC column
  • High thermal stability—maximum temperatures up to 340°C
  • Unique selectivity for toxic dioxin and furan congeners for use as a confirmation GC column

Applications:
  • Dioxins
  • Furans

A Leap Forward in Column Performance with Low Bleed and Superior Inertness

  • This low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.

Similar To:

  • Rtx-Dioxin2
  • DB-Dioxin
TRUSTED_SUSTAINABILITY
Specifications

Specifications

40 m
0.18 μm
TG-Dioxin GC Columns
0.18 mm
TraceGOLD TG-Dioxin
TraceGOLD
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ TraceGOLD™ TG-Dioxin GC Columns >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.