Learn More
Thermo Scientific™ TraceGOLD™ TG-Dioxin GC Columns
Analyze toxic dioxins and furan congeners with unsurpassed performance and reproducibility.
£814.05 - £954.75
Specifications
Stationary Phase | TraceGOLD TG-Dioxin |
---|---|
Description | TG-Dioxin GC Columns |
Product Line | TraceGOLD |
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
15267478
|
Thermo Scientific™
26066-1540 |
60 m | 0.25 mm | 0.25 μm |
£954.75
Each |
Estimated Shipment: 09-04-2025
Log in to see stock. |
||||
15277478
|
Thermo Scientific™
26066-4800 |
40 m | 0.18 mm | 0.18 μm |
£814.05
Each |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||
Description
Analyze toxic dioxins and furan congeners with unsurpassed performance and reproducibility with the Thermo Scientific™ TraceGOLD™ TG-Dioxin GC columns.
- Engineered for Superior Performance
- Isomer specificity for 2,3,7,8-TCDD and 2,3,7,8-TCDF achieved with a single GC column
- High thermal stability—maximum temperatures up to 340°C
- Unique selectivity for toxic dioxin and furan congeners for use as a confirmation GC column
- Dioxins
- Furans
A Leap Forward in Column Performance with Low Bleed and Superior Inertness
- This low-bleed, stable column produces consistent results.
- Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
- Minimizing column bleed extends column lifetime, leading to higher productivity.
- Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
- Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Similar To:
- Rtx-Dioxin2
- DB-Dioxin
Specifications
TraceGOLD TG-Dioxin | |
TG-Dioxin GC Columns | |
TraceGOLD |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.