Learn More
Thermo Scientific™ TraceGOLD™ TG-WaxMT Metal GC Columns
Ensure excellent column-to-column reproducibility using the Thermo Scientific™ TraceGOLD™ TG-WaxMT GC Columns.
Brand: Thermo Scientific™ 26M88-2250
Code : 16
Additional Details : Weight : 0.50000kg
Description
Ensure excellent column-to-column reproducibility using the Thermo Scientific™ TraceGOLD™ TG-WaxMT GC Columns.
Engineered for Superior Column-to-Column Reproducibility- Polar phase, polyethylene glycol
- Polar-deactivated surface tightly binds polymer for excellent thermal stability
- Resists oxidative damage, damage from strongly acidic or basic volatiles better than silicone solid phases
- Equivalent to USP G14, G15, G20 and G39 phases
- Fatty acid methyl esters (FAMEs)
- Flavor compounds
- Essential oils
- Amines
- Solvents
- Xylene isomers
- EPA Method 603 for Acrolein/Acrylonitrile
A Leap Forward in Column Performance with Low Bleed and Superior Inertness
- This low-bleed, stable column produces consistent results.
- Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
- Minimizing column bleed extends column lifetime, leading to higher productivity.
- Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
- Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Recommended Use:
- Aldehydes
- Essential oils
- Solvents
- Xylenes
- Alternative Use:
- Acids
- Alcohols
- Alcohols in beverages
- Alditol acetates (sugars)
- Amines–Aliphatic
- Amines–Aromatic
Similar To:
- MXT™-Wax
- DB-WAX
- DB-WAXetr
- HP-Wax
- HP-Innowax
- SUPELCOWAX™ 10
- CP-Wax 52 CB
Specifications
0.53 mm | |
0.53 mm | |
260°C | |
0.5 μm | |
0.5 μm | |
Polar |
G14, G15, G16, G20, G39 | |
TraceGOLD™ TG-WAXMS | |
GC for EPA Method 603 for Acrolein/Acrylonitrile, GC for Fatty Acid Methyl Esters (FAMEs), Flavor Compounds, Essential Oils, Amines, Solvents, and Xylene Isomers | |
40°C°C to 260°C | |
30 m |