missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TraceGOLD™ TG-WaxMT Metal GC Columns
Ensure excellent column-to-column reproducibility using the Thermo Scientific™ TraceGOLD™ TG-WaxMT GC Columns.
£253.00 - £1115.45
Specifications
Stationary Phase | TraceGOLD™ TG-WAXMS |
---|---|
USP Type | G14, G15, G16, G20, G39 |
Max. Temperature | 260°C |
For Use With (Application) | GC for EPA Method 603 for Acrolein/Acrylonitrile, GC for Fatty Acid Methyl Esters (FAMEs), Flavor Compounds, Essential Oils, Amines, Solvents, and Xylene Isomers |
Temperature Range | 40°C°C to 260°C |
Product Code | Brand | Particle Size | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||
11850463
|
Thermo Scientific™
26M88-1420 |
0.25 μm | 30 m | 0.25 mm |
£653.39
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
11870463
|
Thermo Scientific™
26M88-1540 |
0.25 μm | 60 m | 0.25 mm |
£1115.45
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||
11840463
|
Thermo Scientific™
26M88-1300 |
0.25 μm | 15 m | 0.25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11830463
|
Thermo Scientific™
26M88-0350 |
0.10 μm | 15 m | 0.25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11800473
|
Thermo Scientific™
26M88-2250 |
0.5 μm | 30 m | 0.53 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11810473
|
Thermo Scientific™
26M88-2860 |
1 μm | 15 m | 0.53 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11890463
|
Thermo Scientific™
26M88-2230 |
0.5 μm | 30 m | 0.25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11820473
|
Thermo Scientific™
26M88-2880 |
1 μm | 30 m | 0.53 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11860463
|
Thermo Scientific™
26M88-1440 |
0.25 μm | 30 m | 0.53 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11830473
|
Thermo Scientific™
26M88-3360 |
1.5 μm | 30 m | 0.53 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Ensure excellent column-to-column reproducibility using the Thermo Scientific™ TraceGOLD™ TG-WaxMT GC Columns.
Engineered for Superior Column-to-Column Reproducibility- Polar phase, polyethylene glycol
- Polar-deactivated surface tightly binds polymer for excellent thermal stability
- Resists oxidative damage, damage from strongly acidic or basic volatiles better than silicone solid phases
- Equivalent to USP G14, G15, G20 and G39 phases
- Fatty acid methyl esters (FAMEs)
- Flavor compounds
- Essential oils
- Amines
- Solvents
- Xylene isomers
- EPA Method 603 for Acrolein/Acrylonitrile
A Leap Forward in Column Performance with Low Bleed and Superior Inertness
- This low-bleed, stable column produces consistent results.
- Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
- Minimizing column bleed extends column lifetime, leading to higher productivity.
- Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
- Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Recommended Use:
- Aldehydes
- Essential oils
- Solvents
- Xylenes
- Alternative Use:
- Acids
- Alcohols
- Alcohols in beverages
- Alditol acetates (sugars)
- Amines–Aliphatic
- Amines–Aromatic
Similar To:
- MXT™-Wax
- DB-WAX
- DB-WAXetr
- HP-Wax
- HP-Innowax
- SUPELCOWAX™ 10
- CP-Wax 52 CB
Specifications
TraceGOLD™ TG-WAXMS | |
260°C | |
40°C°C to 260°C |
G14, G15, G16, G20, G39 | |
GC for EPA Method 603 for Acrolein/Acrylonitrile, GC for Fatty Acid Methyl Esters (FAMEs), Flavor Compounds, Essential Oils, Amines, Solvents, and Xylene Isomers | |
Polar |