Learn More
Thermo Scientific™ TracePLOT Particle Traps for GC Instruments
Safeguard your GC instruments from damage caused by dislodged particles entering the detector.
Brand: Thermo Scientific™ 60180-861
Code : 16
Additional Details : Weight : 0.50000kg
Description
Safeguard your GC instruments from damage caused by dislodged particles entering the detector with Thermo Scientific™ TracePLOT Particle Traps for GC Instruments.
Includes:
Two connectors, 2.5m column
Specifications
Particle Trap | |
2.5 m x 0.53 mm ID particle trap | |
2.5 m | |
0.53 mm |
Liquid Chromatography | |
GC Instruments | |
0.021 in. |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.