missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Transducer Protector
Transducer Protector for applications requiring super hydrophobic membranes.
Brand: Merck SLGVS25US
140.54 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.80000kg
Description
- Hydrophobic Polyvinylidene Fluoride (PVDF)
- Sterile
Specifications
Transducer Protector | |
PVDF | |
25 mm | |
Clear Inlet, Blue Outlet | |
50 Pack |
Dualex Ultra | |
2.5 mm | |
100 mL | |
Inlet/Outlet: Female Luer-Lok/Male Luer Lok | |
A 25 mm diameter sterile syringe filter with a 0.22 μm pore size Hydrophobic PVDF membrane. Comes in a pack of 50. |