missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Transducer Protector
Transducer Protector for applications requiring super hydrophobic membranes.
£133.00 - £163.00
Specifications
Product Type | Transducer Protector |
---|---|
Material | PVDF |
Diameter (Metric) | 2.5 mm |
Height (Metric) | 25 mm |
Capacity (Metric) | 100 mL |
Product Code | Brand | Product Line | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Line | Price | Quantity & Availability | |||||
10410221
|
Merck
SLGVS25PS |
Dualex Plus |
£133.00
Pack of 50 |
Estimated Shipment: 03-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11804051
|
Merck
SLGVS25US |
Dualex Ultra |
£163.00
Pack of 50 |
Estimated Shipment: 18-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Hydrophobic Polyvinylidene Fluoride (PVDF)
- Sterile
Specifications
Transducer Protector | |
2.5 mm | |
100 mL | |
50 Pack |
PVDF | |
25 mm | |
Clear Inlet, Blue Outlet | |
A 25 mm diameter sterile syringe filter with a 0.22 µm pore size Hydrophobic PVDF membrane. Comes in a pack of 50. |