missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Transfer Pipette, Natural
Shop All Thermo Scientific COâ‚‚ Incubators Products

Click to view available options
Volume (Metric):
1 mL
2 mL
3 mL
Packaging Type:
20/Bag
Bulk
Individual Wrap
Unit Size:
Pack of 500
Description
- Graduated
- Disposable
- No. Channels: Four
- Timing Capacity: 24 hr.
- Count Direction: Up/Down
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
Specifications
| Calibrated | No |
| Diameter (English) Outer | 0.50 in. |
| Diameter (Metric) Outer | 1.27 cm |
| Material | Polyethylene |
| Sterility | Non-sterile |
| Graduated | Yes |
| Length (English) | 5.91 in. |
| Packaging Type | Bulk |
| Color | Clear |
| Volume (Metric) | 1 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heathrow Scientific Transfer Pipette, Natural >
Spot an opportunity for improvement?Share a Content Correction