missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene™ Transilluminator for G:Box Systems
Syngene™ UV Transilluminator for G:Box Systems is designed for illumination of any sample excited by UV light. Sealed to allow wet gels on surface
Brand: Syngene™ GX-2530S-E60
Additional Details : Weight : 5.00000kg
Spécification
Fixed | |
UV Transilluminator | |
230 w | |
335 x 310 x 100 mm | |
250 x 300 mm | |
230 V |
254 nm | |
For G:Box systems | |
250 x 300 mm | |
230 V 50 Hz 230 w | |
Syngene 2530S | |
60 Hz |