missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene™ Transilluminator for G:Box Systems
Syngene™ UV Transilluminator for G:Box Systems is designed for illumination of any sample excited by UV light. Sealed to allow wet gels on surface
£970.00 - £1540.00
Spécification
Intensity | Fixed |
---|---|
Product Type | UV Transilluminator |
For Use With (Equipment) | For G:Box systems |
Wattage | 230 w |
Dimensions (L x W x H) | 335 x 310 x 100 mm |
Code produit | Marque | Filtration Area (Metric) | Wavelength | Prix | Quantité et disponibilité | ||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Filtration Area (Metric) | Wavelength | Prix | Quantité et disponibilité | ||||
15809952
|
Syngene™
GX-2530L-E60 |
250 x 300 mm | 364 nm |
£1375.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
15819952
|
Syngene™
GX-2530LM-E60 |
250 x 300 mm | 365/302 nm |
£1540.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
15829952
|
Syngene™
GX-2530M-E60 |
250 x 300 mm | 302 nm |
£1375.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
15839952
|
Syngene™
GX-2530S-E60 |
250 x 300 mm | 254 nm |
£1375.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
15849942
|
Syngene™
GX-2020L-E60 |
200 x 200 mm | 364 nm |
£970.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
15849952
|
Syngene™
GX-2530SL-E60 |
250 x 300 mm | 254/364 nm |
£1540.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
15859942
|
Syngene™
GX-2020LM-E60 |
200 x 200 mm | 365/302 nm |
£1085.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
15859952
|
Syngene™
GX-2530SM-E60 |
250 x 300 mm | 254/302 nm |
£1540.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
15869942
|
Syngene™
GX-2020M-E60 |
200 x 200 mm | 302 nm |
£970.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
15879942
|
Syngene™
GX-2020S-E60 |
200 x 200 mm | 254 nm |
£970.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
15889942
|
Syngene™
GX-2020SL-E60 |
200 x 200 mm | 254/364 nm |
£1085.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
15899942
|
Syngene™
GX-2020SM-E60 |
200 x 200 mm | 254/302 nm |
£1085.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
Spécification
Fixed | |
For G:Box systems | |
335 x 310 x 100 mm | |
230 V |
UV Transilluminator | |
230 w | |
230 V 50 Hz 230 w | |
60 Hz |