missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ Transilluminator for G:Box Systems

Syngene™ UV Transilluminator for G:Box Systems is designed for illumination of any sample excited by UV light. Sealed to allow wet gels on surface

Brand:  Syngene™ GX-2020L-E60

Additional Details : Weight : 5.00000kg

 View more versions of this product

Product Code. 15849942

  • £970.00 / Each
Estimated Shipment: 17-09-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Fixed
364 nm
For G:Box systems
200 x 200 mm
230 V 50 Hz 230 w
Syngene 2020SL-E60
60 Hz
UV
UV Transilluminator
230 w
335 x 310 x 100 mm
200 x 200 mm
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers