missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Translucent HDPE Bottles
Use these bottles for a variety of storage applications. Fisherbrand™ Translucent HDPE Bottles feature a wide neck for easy pouring.
£17.50 - £35.80
Specifications
Color | Translucent |
---|---|
Includes | Blue Polypropylene screw closure |
Material | HDPE |
Closure Included | Yes |
Mouth | Wide |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11597423
|
Fisherbrand™
P107/C3 |
125 mL |
£35.80
Pack of 12 |
In Stock
Log in to see stock. |
|||||
11507433
|
Fisherbrand™
P107/C5 |
250 mL |
£17.50
Pack of 12 |
In Stock
Log in to see stock. |
|||||
11517433
|
Fisherbrand™
P107/C6 |
500 mL |
£28.25
Pack of 12 |
In Stock
Log in to see stock. |
|||||
11527433
|
Fisherbrand™
P107/C7 |
1000 mL |
£22.25
Pack of 6 |
In Stock
Log in to see stock. |
|||||
Description
- Clear general purpose bottles
- Polypropylene screw closure
Specifications
Translucent | |
HDPE | |
Wide | |
Polypropylene |
Blue Polypropylene screw closure | |
Yes | |
Wide Mouth Bottle | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title