missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Translucent LDPE Bottles Product Code.: 11547443
Estimated Shipment: 12-05-2025
to see stock.
Add to basket

Fisherbrand™ Translucent LDPE Bottles

Product Code. 11547443 Shop All Fisherbrand Products
30 mL
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL

Product Code. 11547443

Estimated Shipment: 12-05-2025
to see stock.
Add to basket
Add to basket

Use these bottles for a variety of general storage applications. Fisherbrand™ Translucent HDPE Bottles are leak-proof and offer good chemical resistance.

  • Clear general purpose bottles
  • Blue polypropylene screw closure

Specifications

Capacity (Metric) 30 mL
Color Translucent
For Use With (Application) Ideal for general laboratory applications
Includes Polypropylene screw closure
Material Polypropylene
No. per Pack 10 Pack
Closure Color Blue
Closure Included Yes
Mouth Wide
Height (Metric) 93 mm
Product Type Wide Mouth Bottle
Closure Material Polypropylene
Closure Size 33/R3
Diameter (Metric) 36 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Translucent LDPE Bottles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.