missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Translucent Bottles, MDPE
Use these general purpose bottles for liquid storage and sampling. Fisherbrand™ Translucent Bottles are leakproof and offer excellent chemical resistance. Autoclavable with cap loosened Ideal for general laboratory applications.
£22.45 - £60.05
Specifications
Color | Translucent |
---|---|
For Use With (Application) | Ideal for general laboratory applications |
Includes | Polypropylene screw closure |
Material | MDPE |
Closure Included | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11523242
|
Fisherbrand™
P108/C1 |
30 mL |
£22.45
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11543242
|
Fisherbrand™
P108/C3 |
125 mL |
£28.25
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11553242
|
Fisherbrand™
P108/C4 |
150 mL |
£30.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11563242
|
Fisherbrand™
P108/C5 |
250 mL |
£55.75
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11573242
|
Fisherbrand™
P108/C6 |
500 mL |
£60.05
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11583242
|
Fisherbrand™
P108/C7 |
1000 mL |
£59.60
Pack of 5 |
In Stock
Log in to see stock. |
|||||
Description
- Clear general purpose bottles
- Polypropylene screw closure
Specifications
Translucent | |
Polypropylene screw closure | |
Yes | |
Polypropylene |
Ideal for general laboratory applications | |
MDPE | |
Autoclavable | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title