missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Translucent Polypropylene T-shape Tubing Connector
Constructed of translucent polypropylene. Accommodates three tubes with T-style side arm.
Brand: BRAND™ 152803
17.34 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : A0
Additional Details : Weight : 0.10000kg
Description
- Translucent polypropylene construction
- Accommodates 3 tubes of the same diameter
Specifications
Tubing Connector | |
30 mm | |
20 Pack | |
T-shape | |
Translucent |
Polypropylene | |
4 to 5 mm tubing I.D. | |
4 to 5 mm tubing I.D. | |
23 mm side arm |