missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Translucent Polypropylene T-shape Tubing Connector
Constructed of translucent polypropylene. Accommodates three tubes with T-style side arm.
£19.65 - £43.60
Specifications
Product Type | Tubing Connector |
---|---|
Material | Polypropylene |
Packaging Quantity | 20 Pack |
Shape | T-shape |
Color | Translucent |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11893920
|
BRAND™
152803 |
4 to 5 mm tubing I.D. |
£19.65
Pack of 20 |
In Stock
Log in to see stock. |
|||||
11813930
|
BRAND™
152810 |
8 to 9 mm tubing I.D. |
£43.60
Pack of 20 |
In Stock
Log in to see stock. |
|||||
15241509
|
BRAND™
152800 |
3 to 4 mm tubing I.D. |
£23.10
Pack of 20 |
In Stock
Log in to see stock. |
|||||
11803930
|
BRAND™
152805 |
6 to 7 mm tubing I.D. |
£43.45
Pack of 20 |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
Description
- Translucent polypropylene construction
- Accommodates 3 tubes of the same diameter
Specifications
Tubing Connector | |
20 Pack | |
Translucent |
Polypropylene | |
T-shape |