missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Translucent Silicone Stoppers
Prevents liquid chemical leaks or escape from container.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.01000kg
Description
- Non-toxic, translucent
- Temperature range -60°C to 200°C
- High electrical resistance
- High resistance to many chemicals including ozone
Specifications
Translucent | |
35 mm | |
1/Pk. | |
–60 to 200°C |
Silicone Stopper | |
40.5 mm | |
Silicone | |
38.5 mm |