missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ Microbore Tubing

Use this microbore tubing for general laboratory and pharmaceutical use, especially with precision injection or dispensing applications. Tygon™ Microbore Tubing is excellent for low-flow peristaltic pump applications.

Brand:  Masterflex™ 06419-01

Code : NEW

Additional Details : Weight : 0.22500kg

 View more versions of this product

Product Code. 15154499

  • £192.00 / 1 roll
Estimated Shipment: 15-08-2024
to see stock.
Add to basket

Description

Description

Use this microbore tubing for general laboratory and pharmaceutical use, especially with precision injection or dispensing applications. TygonTM Microbore Tubing is excellent for low-flow peristaltic pump applications.

Tubing is extremely flexible and crystal clear. Non-toxic, nonpyrogenic and biocompatible tubing for a variety of laboratory applications.
  • Resin meets USP Class VI requirements
  • Temperature range: -31 to 85°C
  • Sterilize: Autoclave, ethylene oxide or gamma irradiation
Specifications

Specifications

Meets USP Class VI requirements
0.51 mm
1.52 mm
General laboratory and pharmaceutical use, especially with precision injection or dispensing applications, also excellent with low-flow peristaltic pump applications.
1 Pack
Flexible
Autoclavable
Tygon ND-100-80
30.48 m
-31°C
Translucent
85°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers