missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ Microbore Tubing
Use this microbore tubing for general laboratory and pharmaceutical use, especially with precision injection or dispensing applications. Tygon™ Microbore Tubing is excellent for low-flow peristaltic pump applications.
£110.00 - £192.00
Specifications
Certifications/Compliance | Meets USP Class VI requirements |
---|---|
Autoclavable | Autoclavable |
Material | Tygon ND-100-80 |
Overall Length (Metric) | 30.48 m |
For Use With (Application) | General laboratory and pharmaceutical use, especially with precision injection or dispensing applications, also excellent with low-flow peristaltic pump applications. |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
15154499
|
Masterflex™
06419-01 |
0.51 mm |
£192.00
1 roll |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15283647
|
Masterflex™
06419-03 |
0.76 mm |
£110.00
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
15249124
|
Masterflex™
06419-05 |
1.27 mm |
£110.00
30m |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
Description
Use this microbore tubing for general laboratory and pharmaceutical use, especially with precision injection or dispensing applications. TygonTM Microbore Tubing is excellent for low-flow peristaltic pump applications.
Tubing is extremely flexible and crystal clear. Non-toxic, nonpyrogenic and biocompatible tubing for a variety of laboratory applications.- Resin meets USP Class VI requirements
- Temperature range: -31 to 85°C
- Sterilize: Autoclave, ethylene oxide or gamma irradiation
Specifications
Meets USP Class VI requirements | |
Tygon ND-100-80 | |
General laboratory and pharmaceutical use, especially with precision injection or dispensing applications, also excellent with low-flow peristaltic pump applications. | |
1 Pack | |
Flexible |
Autoclavable | |
30.48 m | |
-31°C | |
Translucent | |
85°C |