Learn More
Masterflex™ Tygon™ Microbore Tubing
Use this microbore tubing for general laboratory and pharmaceutical use, especially with precision injection or dispensing applications. Tygon™ Microbore Tubing is excellent for low-flow peristaltic pump applications.
Brand: Masterflex™
Code : NEW
Additional Details : Weight : 5.00000kg
Description
Use this microbore tubing for general laboratory and pharmaceutical use, especially with precision injection or dispensing applications. TygonTM Microbore Tubing is excellent for low-flow peristaltic pump applications.
Tubing is extremely flexible and crystal clear. Non-toxic, nonpyrogenic and biocompatible tubing for a variety of laboratory applications.- Resin meets USP Class VI requirements
- Temperature range: -31 to 85°C
- Sterilize: Autoclave, ethylene oxide or gamma irradiation
Specifications
Meets USP Class VI requirements | |
1.27 mm | |
2.29 mm | |
General laboratory and pharmaceutical use, especially with precision injection or dispensing applications, also excellent with low-flow peristaltic pump applications. | |
1 Pack | |
Flexible |
Autoclavable | |
Tygon ND-100-80 | |
30.48 m | |
-31°C | |
Translucent | |
85°C |