missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Transfer Tubing, C-Flex™, Clear
Meets the demands of various industries
Brand: Masterflex™ 06422-10
Code : A0
Additional Details : Weight : 0.45000kg
Description
Meets the demands of various industries
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
Specifications
USP Class VI requirements, FDA, GMP | |
6.4 mm | |
9.6 mm | |
1.6 mm | |
-45°C | |
Sterile | |
Flexible | |
135°C |
Autoclavable | |
Silicone | |
7.5 m | |
Pharmaceutical, biotech, and general-purpose lab uses requiring high performance, economical alternative to platinum Silicone | |
1 Each | |
Transparent | |
20 psi |