missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Transfer Tubing, C-Flex™, Clear
Meets the demands of various industries
£87.62 - £185.00
Specifications
Certifications/Compliance | USP Class VI requirements, FDA, GMP |
---|---|
Autoclavable | Autoclavable |
Material | Silicone |
Overall Length (Metric) | 7.5 m |
For Use With (Application) | Pharmaceutical, biotech, and general-purpose lab uses requiring high performance, economical alternative to platinum Silicone |
Product Code | Brand | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
11780479
|
Masterflex™
06422-02 |
3.2 mm | 1.6 mm |
£87.62
7.50m |
Estimated Shipment: 25-07-2024
Log in to see stock. |
||||
11700489
|
Masterflex™
06422-05 |
6.4 mm | 3.2 mm |
£148.00
7.50m |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
11797389
|
Masterflex™
06422-10 |
9.6 mm | 6.4 mm |
£185.00
7.50m |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||||
Description
Meets the demands of various industries
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
Specifications
USP Class VI requirements, FDA, GMP | |
Silicone | |
Pharmaceutical, biotech, and general-purpose lab uses requiring high performance, economical alternative to platinum Silicone | |
1 Each | |
Transparent | |
135°C |
Autoclavable | |
7.5 m | |
-45°C | |
Sterile | |
Flexible |