Learn More
Fisherbrand™ Non-sterile Transfer Pipettes, Transparent LDPE
Prevent cross contamination. Fisherbrand™ Non-sterile Transfer Pipets, Transparent LDPE are made of shatterproof, flexible plastic and are designed to replace glass Pasteur pipets. Graduated and non-graduated pipets available in a range of sizes and styles, including jumbo, thin stem and extra long.
Brand: Fisherbrand™
6.06 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : A0
Additional Details : Weight : 0.23400kg
Description
- Built-in bulb eliminates the need for plugging, packaging and autoclaving
- Flexible stem bends to sample from narrow or small tubes
- Low affinity surface reduces loss of cells and valuable proteins due to binding
- Soft plastic pipets made of non-toxic low-density polyethylene (LDPE)
- Non-sterile, transparent and fully recyclable
Specifications
LDPE | |
No | |
Standard | |
1 mL | |
Transfer Pipet |
30 | |
400 Pack | |
33 μL drop | |
104 mm |