Learn More
VITLAB™ Transparent LDPE Sample Containers
Store liquid or solid samples securely. VITLAB™ Transparent LDPE Sample Containers feature an attached snap-on lid to protect samples from contamination, leaking or spillage. Transparent bottles ensure easy identification. Available in a variety of sizes.
Brand: VITLAB™ 80734
Additional Details : Weight : 0.10000kg
Description
Economical, ready-to-use containers ideal for storing a wide variety of liquid and solid materials.- Constructed of durable, break-resistant low-density polyethylene (LDPE)
- Transparent bottles allow for easy identification of contents
- Snap-on lids prevent spills and leaks, even when the bottle is upside down
- Attached lids keep closure accessible for one-handed use and can’t be lost
Specifications
25 mL | |
Storing a Wide Variety of Liquid and Solid Materials | |
LDPE | |
0.1 kg | |
Round | |
Container | |
24 mm |
Transparent | |
Plug Seal Cap | |
100Pack | |
Transparent | |
72 mm | |
LDPE | |
Plug Seal |