missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Transparent LDPE Sample Containers
Store liquid or solid samples securely. VITLAB™ Transparent LDPE Sample Containers feature an attached snap-on lid to protect samples from contamination, leaking or spillage. Transparent bottles ensure easy identification. Available in a variety of sizes.
£50.80 - £99.00
Specifications
Color | Transparent |
---|---|
For Use With (Application) | Storing a Wide Variety of Liquid and Solid Materials |
Includes | Plug Seal Cap |
Material | LDPE |
Clarity | Transparent |
Product Code | Brand | Capacity (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Quantity | Price | Quantity & Availability | ||||
15772006
|
VITLAB™
80732 |
8 mL | 100Pack |
£84.35
Pack of 100 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||||
10063124
|
VITLAB™
80734 |
25 mL | 100Pack |
£99.00
Pack of 100 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||||
15792006
|
VITLAB™
80736 |
30 mL | 50Pack |
£50.80
Pack of 50 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||||
10093363
|
VITLAB™
80735 |
50 mL | 50Pack |
£53.95
Pack of 50 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
Description
Economical, ready-to-use containers ideal for storing a wide variety of liquid and solid materials.- Constructed of durable, break-resistant low-density polyethylene (LDPE)
- Transparent bottles allow for easy identification of contents
- Snap-on lids prevent spills and leaks, even when the bottle is upside down
- Attached lids keep closure accessible for one-handed use and can’t be lost
Specifications
Transparent | |
Plug Seal Cap | |
Transparent | |
Container | |
Plug Seal |
Storing a Wide Variety of Liquid and Solid Materials | |
LDPE | |
Round | |
LDPE |