missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Transparent Polypropylene Beaker
Use these polypropylene beakers for a variety of general laboratory applications. VITLAB™ Transparent Polypropylene Beakers feature a stable handle easy-grip handle and an easily readable, embossed blue scale.
£4.10 - £55.30
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10124322
|
Vitlab™
440941 |
250 mL |
£32.45
Pack of 12 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
10523822
|
Vitlab™
441081 |
500 mL |
£53.10
Pack of 12 |
In Stock
Log in to see stock. |
|||||
10391572
|
Vitlab™
442081 |
1000 mL |
£41.33
Pack of 6 |
In Stock
Log in to see stock. |
|||||
10370642
|
Vitlab™
443081 |
2000 mL |
£55.30
Pack of 6 |
In Stock
Log in to see stock. |
|||||
10190041
|
Vitlab™
442081 |
1000 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10653751
|
Vitlab™
443081 |
2000 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10333631
|
Vitlab™
441081 |
500 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Highly transparent polypropylene beaker
- To preserve markings, do not clean at temperatures exceeding 60°C
- Conditionally autoclavable at 121°C (2 bar) according to DIN EN 285
- For autoclaving, we recommend model 440941 with raised graduations
Specifications
Polypropylene |