missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Transparent Polypropylene Funnel
Use these funnels for a variety of bottling and decanting applications in the food industry. VITLAB™ Transparent Polypropylene Funnels feature a practical handle with loop for hanging. Ideal for powders and liquids.
Brand: Vitlab™ 41594
24.30 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
- Transparent polypropylene funnel
- Rapid flow due to a steep 60° angle
Specifications
120mm | |
11mm | |
180 mm | |
Autoclavable | |
90mm |
342 mL | |
Polypropylene | |
60° | |
Suitable for food contact |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction