missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Transparent Polypropylene Funnel
Use these funnels for a variety of bottling and decanting applications in the food industry. VITLAB™ Transparent Polypropylene Funnels feature a practical handle with loop for hanging. Ideal for powders and liquids.
£0.75 - £56.35
Specifications
Material | Polypropylene |
---|---|
Angle | 60° |
Autoclavable | Autoclavable |
For Use With (Application) | Suitable for food contact |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10608972
|
Vitlab™
41594 |
342 mL |
£26.85
Pack of 12 |
In Stock
Log in to see stock. |
|||||
10783923
|
Vitlab™
41694 |
817 mL |
£56.35
Pack of 12 |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
10242261
|
Vitlab™
41394 |
88 mL | N/A | ||||||
Description
- Transparent polypropylene funnel
- Rapid flow due to a steep 60° angle
Specifications
Polypropylene | |
60° | |
Autoclavable | |
Suitable for food contact |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title