missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Transparent Polypropylene Funnel
Use these funnels for a variety of bottling and decanting applications in the food industry. VITLAB™ Transparent Polypropylene Funnels feature a practical handle with loop for hanging. Ideal for powders and liquids.
Brand: Vitlab™ 41694
40.25 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
- Transparent polypropylene funnel
- Rapid flow due to a steep 60° angle
Specifications
150mm | |
15mm | |
220 mm | |
Autoclavable | |
95mm |
817 mL | |
Polypropylene | |
60° | |
Suitable for food contact |