missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ Eterna™ AR-GLAS™ Type 3 Class AS Measuring Pipettes

Manufactured from AR-GLAS™ Soda lime glass, this type 3 Class AS Measuring Pipet includes graduations with DE-M marking and is calibrated for total delivery. 

Brand:  BRAND™ 28412

64.35 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.



Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11803980

  • £83.40 / Pack of 12
In Stock
to see stock.
Add to basket

Description

Description

  • Manufactured from AR-GLAS™ Soda lime glass
  • Type 3 (zero on top)
  • DE-M Marking graduations
  • Calibrated to deliver (TD, Ex.)
  • Supplied with batch number and one batch certificate per packing unit
  • USP individual certificate or DAkkS calibration certificate available upon request
Specifications

Specifications

DIN EN ISO 835
Yes
±0.03 mL
AR-GLAS
0.1 mL
5 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers