missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ Eterna™ AR-GLAS™ Type 3 Class AS Measuring Pipettes
Manufactured from AR-GLAS™ Soda lime glass, this type 3 Class AS Measuring Pipet includes graduations with DE-M marking and is calibrated for total delivery.
Brand: BRAND™ 28406
56.37 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Manufactured from AR-GLAS™ Soda lime glass.
- Type 3 (zero on top)
- DE-M Marking graduations
- Calibrated to deliver (TD, Ex.)
- Supplied with batch number and one batch certificate per packing unit
- USP individual certificate or DAkkS calibration certificate available upon request.
Specifications
DIN EN ISO 835 | |
Yes | |
±0.007 mL |
AR-GLAS | |
0.1 mL | |
1 mL |