missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ Eterna™ AR-GLAS™ Type 3 Class AS Measuring Pipettes
Manufactured from AR-GLAS™ Soda lime glass, this type 3 Class AS Measuring Pipet includes graduations with DE-M marking and is calibrated for total delivery.
Brand: BRAND™ 28413
66.40 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from AR-GLAS™ Soda lime glass.
- Type 3 (zero on top)
- DE-M Marking graduations
- Calibrated to deliver (TD, Ex.)
- Supplied with batch number and one batch certificate per packing unit
- USP individual certificate or DAkkS calibration certificate available upon request.
Specifications
DIN EN ISO 835 | |
Yes | |
Cotton Plug | |
Orange | |
360 mm |
AR-GLAS | |
0.1 mL | |
±0.05 mL | |
10 mL |