missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Transparent Polypropylene Large Funnels
Manufactured from polypropylene for strength and durability. VITLab™ Transparent Polypropylene Large Funnels are suitable for filling large amounts of liquids.
£42.80 - £114.00
Specifications
Material | Polypropylene |
---|---|
Angle | 60° |
Autoclavable | Autoclavable |
For Use With (Application) | Suitable for filling large amounts of liquids |
Product Code | Brand | Capacity (Metric) | Diameter (Metric)Top | Diameter (Metric) Stem | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric)Top | Diameter (Metric) Stem | Height (Metric) | Price | Quantity & Availability | ||
15712106
|
Vitlab™
41894 |
3200 mL | 250mm | 30mm | 260 mm |
£114.00
Pack of 6 |
In Stock
Log in to see stock. |
||
10088550
|
Vitlab™
41994 |
12,500 mL | 350mm | 35mm | 440 mm |
£42.80
Each |
In Stock
Log in to see stock. |
||
Description
- Rapid flow due to steep 60°C angle
- Handle for hanging (Size 12500mL does not have handle)
- Suitable for foodstuff
- Accessories available
Specifications
Polypropylene | |
60° | |
Autoclavable | |
Suitable for filling large amounts of liquids |