missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Transparent Polypropylene Powder Funnels

Manufactured with polypropylene for strength and durability. Kartell™ Transparent Polypropylene Powder Funnels are designed to funnel large quantities of powders or other solid or liquid materials without flow rate restrictions, powder segregation or bridging.

Brand:  Kartell™ 0016900

8.66 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.



Code : 02

Additional Details : Weight : 0.02700kg

 View more versions of this product

Product Code. 10767731

  • £21.57 / Each
In Stock
to see stock.
Add to basket

Description

Description

Manufactured with polypropylene for strength and durability. Kartell™ Transparent Polypropylene Powder Funnels are designed to funnel large quantities of powders or other solid or liquid materials without flow rate restrictions, powder segregation or bridging.

  • 60° angled sides
  • External ribbing avoids pressure lock
  • Can be used with liquids
  • Autoclavable
Specifications

Specifications

120mm
30mm
60°
Can be used with liquids
360 mL
Polypropylene
Yes
27mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers