missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Trays for Precision™ Water Baths
Hold test tubes and flasks in place with trays for Precision water baths.
Brand: Thermo Scientific™ 3164716
Code : NEW
Additional Details : Weight : 2.05000kg
Description
Hold test tubes and flasks in place with trays for Thermo Scientific™ Precision™ water baths.
Test Tube Tray- Measures 5 × 10.2in. (12.7 × 25.9cm)
- Holds 10-13 to 25mm test tubes
Flask Trays
- Measures 12.7 × 25.9cm (5 × 10.2in)
- 25mL flask tray holds 18 clips
- 50mL flask tray holds 10 clips
Specifications
High Wall Tray - Small | |
Precision 15L Shaking Water Baths | |
Flask Tray |
25 mL, 50 mL | |
Reciprocating | |
Stainless Steel |