missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Trays for Precision™ Water Baths
Hold test tubes and flasks in place with trays for Precision water baths.
£422.50 - £649.67
Product Code | Brand | Description | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | For Use With (Equipment) | Price | Quantity & Availability | ||||
15325917
|
Thermo Scientific™
3161597 |
Test Tube Tray 13-25mm | Precision Shaking Water Baths |
£624.71
Each |
In Stock
Log in to see stock. |
||||
15335917
|
Thermo Scientific™
3161599 |
Flask Tray 25mL | Precision Shaking Water Baths |
£638.48
Each |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||||
15345917
|
Thermo Scientific™
3166228 |
Flask Tray 50mL | Precision Shaking Water Baths |
£649.67
Each |
In Stock
Log in to see stock. |
||||
15325927
|
Thermo Scientific™
3164716 |
High Wall Tray - Small | Precision 15L Shaking Water Baths |
£422.50
Each |
In Stock
Log in to see stock. |
||||
15335927
|
Thermo Scientific™
3164717 |
High Wall Tray - Large | Precision 27L Shaking Water Bath |
£501.66
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||||
Description
Hold test tubes and flasks in place with trays for Thermo Scientific™ Precision™ water baths.
Test Tube Tray- Measures 5 × 10.2in. (12.7 × 25.9cm)
- Holds 10-13 25mm test tubes
Flask Trays
- Measures 12.7 × 25.9cm (5 × 10.2in)
- 25mL flask tray holds 18 clips
- 50mL flask tray holds 10 clips
Specifications
Reciprocating | |
Stainless Steel |