missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ Standard Carrier Tray for Erlenmeyer Flasks
For use with Erlenmeyer flasks. Suitable for JULABO™ SW22 / SW23.
£224.00 - £359.00
Specifications
For Use With (Equipment) | SW22, SW23 shaking water bath |
---|---|
Type | Carrier Tray |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
10319530
|
JULABO™
8970363 |
15 Erlenmeyer Flasks, 200 mL |
£301.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
10767261
|
JULABO™
8970364 |
11 Erlenmeyer Flasks, 250 to 300 mL |
£332.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
10580102
|
JULABO™
8970361 |
32 Erlenmeyer Flasks, 50 mL |
£289.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
10678241
|
JULABO™
8970360 |
45 Erlenmeyer Flasks, 25 mL |
£356.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
10379620
|
JULABO™
8970365 |
8 Erlenmeyer Flasks, 500 mL |
£224.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
10710651
|
JULABO™
8970366 |
5 Erlenmeyer Flasks, 1000 mL |
£359.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
Description
- Metal Construction
- For use with JULABO™ SW22/SW23
- Several sizes available
- Choose a model to hold as few as 5 x 1000 mL Erlenmeyer Flasks or as many as 45 x 25 mL
Specifications
SW22, SW23 shaking water bath | |
Carrier Tray |