Learn More
Cytiva Tricorn Columns
Tricorn columns are compatible with high flow rates and are designed for high-performance media such as Sepharose, Superdex, and SOURCE.
Brand: Cytiva 28-4064-19
892.71 GBP valid until 2024-12-31
Use promo code "21963" to get your promotional price.
Code : GE
Additional Details : Weight : 0.44200kg
Description
- Tricorn empty columns are designed for high performance separations on small and medium scale
- The modern integrated, snap-on design results in a column that is easy to assembly, operate, and maintain.
- Broad range of column dimensions suitable for many different purification needs.
- Glass tubes coated with plastic film prevent harm if the column is dropped or operated outside its specification.
- Separate packing connector allows simple column packing for a broad range of media.
- Locking ring prevents accidental compression of media bed.
Specifications
Tricorn Columns (Empty) | |
10mm | |
60mm | |
Borosilicate glass | |
Polypropylene filter | |
High resolution liquid chromatography of biomolecules performed at medium to high pressures |
45.48-47.84mL (one adapter), 42.91-47.63mL (two adapters) | |
1 Ea. | |
Glass tube, adapter unit, end cap, filter kit, two stop plugs, two fingertight connectors, two M6 connectors, adapter lock and filter holder | |
725psi (50 bar) | |
Tricorn Column (Empty) |