missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Triple-Packed Serological Pipette
Packed in three individual peel bags for sterile transfer of products.
£226.84 - £238.50
Specifications
Description | Includes yellow code ring, cotton plug |
---|---|
Material | Polystyrene |
Sterility | Sterile |
Graduated | Yes |
Packaging Type | Triple packed |
Product Code | Brand | Graduations | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Graduations | Volume (Metric) | Price | Quantity & Availability | ||||
16813473
|
Greiner Bio-One
606160-TRI |
1/10 mL | 5 mL |
£226.84
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
16823473
|
Greiner Bio-One
607160-TRI |
1/10 mL | 10 mL |
£238.50
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
Description
- Made from polystyrene
- Free of heavy metal
- Not autoclavable
- Clear graduated pipette
- Sterile
Specifications
Includes yellow code ring, cotton plug | |
Sterile | |
Triple packed |
Polystyrene | |
Yes | |
Pipette |