Learn More
Thermo Scientific™ TriPlus RSH Autosampler Fixed GT Needle Syringe
Thermo Scientific™ TriPlus RSH Autosampler Fixed GT Needle Syringes are accurate and reproducible over a range of volumes.
Brand: Thermo Scientific™ 365D0331
82.48 GBP valid until 2025-05-31
Use promo code "24127" to get your promotional price.
Description
Thermo Scientific™ TriPlus RSH Autosampler Fixed GT Needle Syringes are accurate and reproducible over a range of volumes.
- Borosilicate glass with metal flanges
- Needles and plungers are stainless steel
- Field-proven syringe design

Specifications
Stainless Steel (Needle), Stainless Steel (Plunger) | |
26s G | |
10 μL | |
57 mm | |
TriPlus RSH Autosampler and TriPlus 100LS Autosampler |
Split and PTV | |
Gas Tight GC Autosampler Syringe, Fixed Needle | |
TriPlus | |
Cone | |
Fixed |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
New Offer Save Up to 70%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.