missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TriPlus RSH Autosampler Fixed GT Needle Syringe
Thermo Scientific™ TriPlus RSH Autosampler Fixed GT Needle Syringes are accurate and reproducible over a range of volumes.
£118.59 - £235.00
Specifications
Material | Stainless Steel (Needle), Stainless Steel (Plunger) |
---|---|
Length (Metric) Needle | 57 mm |
Connection Type | Fixed |
Product Code | Brand | Volume (Metric) | Needle Gauge | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Needle Gauge | Price | Quantity & Availability | ||||
13426886
|
Thermo Scientific™
365K2811 |
1 mL | 22 G |
£235.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12816036
|
Thermo Scientific™
365D0331 |
10 μL | 26s G |
£127.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12876036
|
Thermo Scientific™
365H2161 |
100 μL | 26s G |
£118.59
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13436876
|
Thermo Scientific™
365I2351 |
250 μL | 23 G |
£169.85
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13456866
|
Thermo Scientific™
365H2181 |
100 μL | 23 G |
£164.82
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Thermo Scientific™ TriPlus RSH Autosampler Fixed GT Needle Syringes are accurate and reproducible over a range of volumes.
- Borosilicate glass with metal flanges
- Needles and plungers are stainless steel
- Field-proven syringe design
Specifications
Stainless Steel (Needle), Stainless Steel (Plunger) | |
57 mm | |
Fixed |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ TriPlus RSH Autosampler Fixed GT Needle Syringe