Learn More
Thermo Scientific™ TriPlus RSH Autosampler Fixed GT Needle Syringe
Thermo Scientific™ TriPlus RSH Autosampler Fixed GT Needle Syringes are accurate and reproducible over a range of volumes.
Brand: Thermo Scientific™ 365H2181
147.98 GBP valid until 2025-05-31
Use promo code "24127" to get your promotional price.
Description
Thermo Scientific™ TriPlus RSH Autosampler Fixed GT Needle Syringes are accurate and reproducible over a range of volumes.
- Borosilicate glass with metal flanges
- Needles and plungers are stainless steel
- Field-proven syringe design

Specifications
Stainless Steel (Needle), Stainless Steel (Plunger) | |
23 G | |
GC Autosampler Syringe | |
100 μL | |
57 mm | |
TriPlus RSH Autosampler | |
Yes |
100 μL FN GT, 23 G, 57 mm | |
57 mm | |
Ea. | |
TriPlus | |
Side Hole | |
Fixed |
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
New Offer Save Up to 70%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.