missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Juchheim Laborgeraete™ Tripod Clamp
Robust tripod clamp made of stainless steel with a max span option of 40 or 60 mm.
Brand: Juchheim Laborgeraete™ 04710 18/8
This item is not returnable.
View return policy
Description
- Versatile use in the laboratory
- With temperature-resistant cork insert on the clamping surfaces
- Span option: 40 mm or 60 mm
- Stem diameter: 12 mm
- Weight: approx. 175 g (60 mm), approx. 150 g (40 mm)
- 100% Made in Germany
Specifications
Stainless Steel (304) | |
Span of 40 mm |